Motion
82909TB3

FALLTECH
82909TB3

Self-retracting Lanyards, Lifeline & Fall Limiter - 425 lbs Wt Capacity , 9 ft, 2.74 m Long, Kevlar Material
Mi Item #14631609
MFR #82909TB3
Price$1,374.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALLTECH
82909TB3

Self-retracting Lanyards, Lifeline & Fall Limiter - 425 lbs Wt Capacity , 9 ft, 2.74 m Long, Kevlar Material
Mi Item #14631609
MFR #82909TB3

Mfr description
82909TB3 9' ARC FLASH DURATECH MAX PERS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,374.41/each

Specifications

Dimensions

  • Length
    9 ft, 2.74 m
  • Overall Length
    9 ft

Details

  • Anchorage Connection
    Rebar Hook
  • ANSI Rating
    ANSI Z359.14-2014
  • Capacity
    425 lbs
  • Harness Connection
    Carabiner
  • Housing Material
    Glass-Filled Nylon
  • Lifeline Material
    Kevlar
  • Number Of Legs
    2
  • Standards Met
    ANSI Z359.14-2014, ASTM F887-13, OSHA 1910.66, OSHA 1926.502
  • Type
    Personal SRL
  • Unit Connector
    Rebar Hook
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)