Motion
7281DT

FALLTECH
7281DT

Self-retracting Lanyards, Lifeline & Fall Limiter - 310 lbs Wt Capacity , 45 ft, 13.72 m Long, Swivel Snap Hook End Connection, Technora Material
MI ITEM #14631638
MFR #7281DT
Price$4,567.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALLTECH
7281DT

Self-retracting Lanyards, Lifeline & Fall Limiter - 310 lbs Wt Capacity , 45 ft, 13.72 m Long, Swivel Snap Hook End Connection, Technora Material
MI ITEM #14631638
MFR #7281DT

Mfr description
7281DT DURATECH 45' 3-WAY SRL-R WITH TE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,567.85/each

Specifications

Dimensions

  • Diameter
    0.2500 in, 6.35 mm
  • Length
    45 ft, 13.72 m
  • Line Width Or Diameter
    0.2500 in | 6.35 mm
  • Overall Length
    45 ft

Details

  • Capacity
    310 lbs
  • Harness Connection
    Snap Hook
  • Housing Material
    Cast Aluminum
  • Lanyard End Connection
    Swivel Snap Hook
  • Lifeline Material
    Technora
  • Line Material
    Technora Webbing
  • Number Of Legs
    1
  • Standards Met
    OSHA 1910.140, OSHA 1926.502
  • Type
    Rescue, Retrieval SRL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)