Overview
Mfr description
C727650LE CONTRACTOR LEADING EDGE SRL WI
Specifications
- TypeContractor Leading Edge SRL
- Capacity130 to 310 lbs
- Standards MetANSI Z359.14-2014, CSA Z259.2.2-2017, OSHA 1926.502 and 1910.66
- Anchorage ConnectionCarabiner
- ANSI RatingZ359.14-2021
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data