Motion
7040XS

FALLTECH
7040XS

Harness - Kevlar Material, Dorsal D-Ring Location, Quick Connect Buckle Leg Strap, 130 lbs to 425 lbs Weight Capacity
Mi Item #14631712
MFR #7040XS
Price$903.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALLTECH
7040XS

Harness - Kevlar Material, Dorsal D-Ring Location, Quick Connect Buckle Leg Strap, 130 lbs to 425 lbs Weight Capacity
Mi Item #14631712
MFR #7040XS

Mfr description
7040XS FT-WELD 1D STANDARD NON-BELTED F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$903.55/each

Specifications

Details

  • Arc Flash Or Heat Protection
    Yes
  • Capacity
    130 lbs to 425 lbs
  • Chest Strap Buckle
    Quick-Connect
  • D Ring Locations
    Dorsal
  • Harness Material
    Kevlar
  • High Visibility Or Reflective
    No
  • Leg Strap Buckle
    Quick Connect Buckle
  • Padding Or Lining
    Yes
  • Shoulder Strap Buckle
    Quick Connect Buckle
  • Standards Met
    ANSI Z359.11-2014, OSHA 1926.502 and 1910.140
  • Stretch Construction
    Non-Stretch
  • Style Application
    Fall Arrest
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)