Motion
70403D2X3X

FALLTECH
70403D2X3X

Harnesse - Kevlar Material, Side, Back D-Ring Location, Quick Connect Leg Strap, Black Color, 3 XL Size, 130 to 310 lbs Weight Capacity
Mi Item #14631720
MFR #70403D2X3X
Price$878.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALLTECH
70403D2X3X

Harnesse - Kevlar Material, Side, Back D-Ring Location, Quick Connect Leg Strap, Black Color, 3 XL Size, 130 to 310 lbs Weight Capacity
Mi Item #14631720
MFR #70403D2X3X

Mfr description
70403D2X3X FT-WELD 3D STANDARD NON-BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$878.24/each

Specifications

Dimensions

  • Size
    3

Details

  • Arc Flash Or Heat Protection
    Kevlar/Nomex Construction
  • Capacity
    130 to 310 lbs
  • Chest Strap Buckle
    Quick-Connect
  • Color
    Black
  • D Ring Locations
    Back, Side
  • Harness Material
    Kevlar
  • Leg Strap Buckle
    Quick Connect
  • Padding Or Lining
    Back Padding
  • Shoulder Strap Buckle
    Friction Roller
  • Standards Met
    ANSI Z359.11-2014, OSHA 1910.140, OSHA 1926.502
  • Style Application
    Welding
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)