Motion
8123BQCXL

FALLTECH
8123BQCXL

Harnesse - Polyester Material, Side, Back D-Ring Location, Quick Connect Leg Strap, Black Color, 130 to 310 lbs Weight Capacity
MI ITEM #14631727
MFR #8123BQCXL
Your Price$827.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALLTECH
8123BQCXL

Harnesse - Polyester Material, Side, Back D-Ring Location, Quick Connect Leg Strap, Black Color, 130 to 310 lbs Weight Capacity
MI ITEM #14631727
MFR #8123BQCXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$827.19/each(List $992.63)

Overview

Mfr description
8123BQCXL FT-ONE 3D CONSTRUCTION BELTED

Specifications

  • Style Application
    Construction
  • D Ring Locations
    Back, Side
  • Capacity
    130 to 310 lbs
  • Leg Strap Buckle
    Quick Connect
  • Harness Material
    Polyester
  • Arc Flash Or Heat Protection
    No
  • High Visibility Or Reflective
    No
  • Color
    Black
  • Padding Or Lining
    Advanced Gel Padding
  • Standards Met
    ANSI Z359.11-2014, CSA Z259.10-2018, OSHA 1910.140, OSHA 1926.502
  • Shoulder Strap Buckle
    Quick-Connect
  • Chest Strap Buckle
    Quick-Connect

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought