Motion
8087CFDXL

FALLTECH
8087CFDXL

Harness - Polyester Material, Mating Buckle Leg Strap, 130 lbs to 425 lbs Weight Capacity
Mi Item #14631803
MFR #8087CFDXL
Price$425.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALLTECH
8087CFDXL

Harness - Polyester Material, Mating Buckle Leg Strap, 130 lbs to 425 lbs Weight Capacity
Mi Item #14631803
MFR #8087CFDXL

Mfr description
8087CFDXL ARC FLASH NYLON 4D CLIMBING NO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$425.54/each

Specifications

Details

  • Capacity
    130 lbs to 425 lbs
  • Chest Strap Buckle
    Mating Buckle
  • Harness Material
    Polyester
  • Leg Strap Buckle
    Mating Buckle
  • Shoulder Strap Buckle
    Mating Buckle
  • Standards Met
    ANSI Z359.11-2014
  • Style Application
    Fall Arrest
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)