Motion
7054FDL

FALLTECH
7054FDL

Harnesse - Nylon Material, Front, Back D-Ring Location, Quick Connect Leg Strap, Black Color, 130 to 310 lbs Weight Capacity
Mi Item #14631811
MFR #7054FDL
Price$1,077.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALLTECH
7054FDL

Harnesse - Nylon Material, Front, Back D-Ring Location, Quick Connect Leg Strap, Black Color, 130 to 310 lbs Weight Capacity
Mi Item #14631811
MFR #7054FDL

Mfr description
7054FDL ARC FLASH NYLON 2D CLIMBING NON-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,077.75/each

Specifications

Details

  • Arc Flash Or Heat Protection
    ASTM F887
  • Capacity
    130 to 310 lbs
  • Chest Strap Buckle
    Quick-Connect
  • Color
    Black
  • D Ring Locations
    Back, Front
  • Harness Material
    Nylon
  • High Visibility Or Reflective
    No
  • Leg Strap Buckle
    Quick Connect
  • Padding Or Lining
    Shoulder and Leg Padding
  • Shoulder Strap Buckle
    Quick-Connect
  • Standards Met
    ANSI Z359.11-2014, ASTM F887, OSHA 1910.66, OSHA 1926.502
  • Stretch Construction
    False
  • Style Application
    Arc Flash, High Voltage
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)