Specifications
Details
- ANSI RatingZ359.12-2019;Z359.12-2009
- Capacity130 to 310 lbs
- Standards MetANSI Z359.12-2009, ANSI Z359.12-2019, OSHA 1926.502 and 1910.66
- TypeDorsal Connector
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)