Motion
8129L
Harnesse - Polyester Material, Back D-Ring Location, Tongue Buckle Leg Strap, 130 to 310 lbs Weight Capacity
MI ITEM #14631860
MFR #8129L
Your Price$733.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Harnesse - Polyester Material, Back D-Ring Location, Tongue Buckle Leg Strap, 130 to 310 lbs Weight Capacity
MI ITEM #14631860
MFR #8129L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$733.13/each(List $843.10)

Overview

Mfr description
8129L FT-ONE FIT 1D STANDARD NON-BELTED

Specifications

  • Style Application
    Fall Arrest
  • D Ring Locations
    Back
  • Capacity
    130 to 310 lbs
  • Leg Strap Buckle
    Tongue Buckle
  • Harness Material
    Polyester
  • Arc Flash Or Heat Protection
    No
  • High Visibility Or Reflective
    No
  • Padding Or Lining
    Advanced Gel Padding
  • Standards Met
    ANSI Z359.11-2014, CSA Z259.10-2018, OSHA 1910.140, OSHA 1926.502
  • Stretch Construction
    False
  • Shoulder Strap Buckle
    Friction Roller
  • Chest Strap Buckle
    Quick-Connect

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought