Overview
Mfr description
8127BFD3X FT-ONE 4D CONSTRUCTION CLIMBI
Specifications
- Style ApplicationConstruction
- Size3
- D Ring LocationsBack, Front, Side
- Capacity130 to 310 lbs
- Leg Strap BuckleTongue Buckle
- Harness MaterialPolyester
- Arc Flash Or Heat ProtectionNo
- Padding Or LiningAdvanced Gel Padding
- Standards MetANSI Z359.11-2021, CSA Z259.10-2018, OSHA 1910.140, OSHA 1926.502
- Chest Strap BuckleQuick-Connect
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data