Motion
72906SCD1L

FALLTECH
72906SCD1L

Self-retracting Lanyards, Lifeline & Fall Limiter - 310 lbs Wt Capacity , 6 ft, 1.83 m Long, Dielectric Snap Hook End Connection, Kevlar Material
Mi Item #14631944
MFR #72906SCD1L
Price$855.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALLTECH
72906SCD1L

Self-retracting Lanyards, Lifeline & Fall Limiter - 310 lbs Wt Capacity , 6 ft, 1.83 m Long, Dielectric Snap Hook End Connection, Kevlar Material
Mi Item #14631944
MFR #72906SCD1L

Mfr description
72906SCD1L 6' ARC FLASH DURATECH MINI C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$855.82/each

Specifications

Dimensions

  • Length
    6 ft, 1.83 m
  • Overall Length
    6 ft

Details

  • Anchorage Connection
    Carabiner
  • ANSI Rating
    ANSI Z359.14-2021
  • Capacity
    310 lbs
  • Harness Connection
    Snap Hook
  • Housing Material
    Nylon
  • Lanyard End Connection
    Dielectric Snap Hook
  • Lifeline Material
    Kevlar
  • Number Of Legs
    1
  • Standards Met
    ANSI Z359.14-2021, ASTM F887-20, OSHA 1910.66, OSHA 1926.502
  • Type
    Personal SRL-P
  • Unit Connection
    Anchorage Carabiner
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)