Motion
8074FDQCXL

FALLTECH
8074FDQCXL

Harnesse - Nomex, Kevlar Material, Hip, Sternal, Dorsal D-Ring Location, Quick Connect Leg Strap, 130 to 310 lbs Weight Capacity
Mi Item #14631958
MFR #8074FDQCXL
Price$1,518.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALLTECH
8074FDQCXL

Harnesse - Nomex, Kevlar Material, Hip, Sternal, Dorsal D-Ring Location, Quick Connect Leg Strap, 130 to 310 lbs Weight Capacity
Mi Item #14631958
MFR #8074FDQCXL

Mfr description
8074FDQCXL ARC FLASH NOMEX 4D CONSTRUCT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,518.51/each

Specifications

Details

  • Arc Flash Or Heat Protection
    ASTM F887
  • Capacity
    130 to 310 lbs
  • Chest Strap Buckle
    Quick-Connect
  • D Ring Locations
    Dorsal, Hip, Sternal
  • Harness Material
    Kevlar, Nomex
  • Leg Strap Buckle
    Quick Connect
  • Padding Or Lining
    Padded
  • Shoulder Strap Buckle
    Quick-Connect
  • Standards Met
    ANSI Z359.11-2021, ASTM F887-20, OSHA 1910.140, OSHA 1926.502
  • Style Application
    Arc Flash, High Voltage
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)