Specifications
Dimensions
- Size3
Details
- Arc Flash Or Heat ProtectionYes
- Capacity130 lbs to 425 lbs
- Chest Strap BuckleQuick-Connect
- D Ring LocationsDorsal, Hip, Sternal
- Harness MaterialKevlar, Nomex
- Leg Strap BuckleQuick Connect Buckle
- Padding Or LiningYes
- Shoulder Strap BuckleQuick Connect Buckle
- Standards MetANSI Z359.11-2021, ASTM F887-20, OSHA 1926.502 and 1910.140
- Style ApplicationConstruction Climbing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)