Motion
7054BFD2X

FALLTECH
7054BFD2X

Harnesse - Nylon Material, Back, Front D-Ring Location, Quick Connect Leg Strap, Black Color, 2 XL Size, 130 to 310 lbs Weight Capacity
Mi Item #14631970
MFR #7054BFD2X
Price$970.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALLTECH
7054BFD2X

Harnesse - Nylon Material, Back, Front D-Ring Location, Quick Connect Leg Strap, Black Color, 2 XL Size, 130 to 310 lbs Weight Capacity
Mi Item #14631970
MFR #7054BFD2X

Mfr description
7054BFD2X ARC FLASH NYLON 2D CLIMBING NO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$970.37/each

Specifications

Dimensions

  • Size
    2

Details

  • Arc Flash Or Heat Protection
    ASTM F887
  • Capacity
    130 to 310 lbs
  • Chest Strap Buckle
    Quick-Connect
  • Color
    Black
  • D Ring Locations
    Back, Front
  • Harness Material
    Nylon
  • High Visibility Or Reflective
    No
  • Leg Strap Buckle
    Quick Connect
  • Padding Or Lining
    Shoulder Padding
  • Shoulder Strap Buckle
    Friction Roller
  • Standards Met
    ANSI Z359.11-2021, ASTM F887-20, OSHA 1910.140, OSHA 1926.502
  • Stretch Construction
    False
  • Style Application
    Arc Flash, High Voltage
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)