Overview
Mfr description
84108SP0 8' FT-X EDGECORE CLASS 2 LEAD
Specifications
- TypePersonal SRL-P
- Capacity130 to 310 lbs
- Standards MetANSI Z359.14-2021, CSA Z259.2.2-2017, OSHA 1926.502 and 1910.66
- Anchorage ConnectionSwivel Mini Rebar Hook
- ANSI RatingZ359.14-2021
- Number Of Legs1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data