Specifications
Details
- Anchorage ConnectionSwivel Rebar Hook
- ANSI RatingZ359.14-2021
- Capacity130 to 310 lbs
- Lifeline MaterialSteel
- Number Of Legs1
- Standards MetANSI Z359.14-2021, CSA Z259.2.2-2017, OSHA 1926.502 and 1910.66
- TypePersonal SRL-P
Overview
Mfr description
84108SP3 8' FT-X EDGECORE CLASS 2 LEAD