Specifications
Dimensions
- Size2
Details
- Capacity130 lbs to 425 lbs
- Chest Strap BuckleQuick-Connect
- D Ring LocationsDorsal, Hip, Sternal
- Harness MaterialPolyester
- Leg Strap BuckleQuick Connect Buckle
- Padding Or LiningYes
- Shoulder Strap BuckleQuick Connect Buckle
- Standards MetANSI Z359.11-2021, CSA Z259.10-2018, OSHA 1926.502 and 1910.140
- Style ApplicationClimbing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)