Overview
Mfr description
84308TP8S 8' FT-X WEB TIE-BACK CLASS 1
Specifications
- TypePersonal SRL-P
- Capacity130 to 310 lbs
- Standards MetANSI Z359.14-2021, OSHA 1926.502 and 1910.66
- Anchorage ConnectionSnap Hook
- ANSI RatingZ359.14-2021
- Number Of Legs2
- Lifeline MaterialSteel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data