Motion
82808TP3F

FALLTECH
82808TP3F

Self-retracting Lanyards, Lifeline & Fall Limiter - 420 lbs Wt Capacity , 8 ft, 2.44 m Long, Galvanized Steel Material
Mi Item #14632052
MFR #82808TP3F
Price$1,208.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALLTECH
82808TP3F

Self-retracting Lanyards, Lifeline & Fall Limiter - 420 lbs Wt Capacity , 8 ft, 2.44 m Long, Galvanized Steel Material
Mi Item #14632052
MFR #82808TP3F

Mfr description
82808TP3F 8' FT-X CABLE CLASS 2 LEADING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,208.19/each

Specifications

Dimensions

  • Diameter
    0.1875 in, 4.76 mm
  • Length
    8 ft, 2.44 m
  • Line Width Or Diameter
    0.1875 in | 4.76 mm
  • Overall Length
    8 ft

Details

  • Anchorage Connection
    Rebar Hook
  • ANSI Rating
    ANSI Z359.14-2021
  • Capacity
    420 lbs
  • Harness Connection
    Dorsal SRL Slide Connector
  • Lifeline Material
    Galvanized Steel
  • Number Of Legs
    2
  • PSC Code
    4240
  • Standards Met
    ANSI Z359.14-2021, CSA Z259.2.2-2017, OSHA 1910.66, OSHA 1926.502
  • Type
    SRL-P
  • Unit Connector
    Rebar Hook
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)