Motion
84308RP8

FALLTECH
84308RP8

Self-retracting Lanyards, Lifeline & Fall Limiter - 310 lbs Wt Capacity , 8 ft, 2.44 m Long, Steel Carabiner End Connection, Dyneema Material
Mi Item #14632069
MFR #84308RP8
Price$486.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALLTECH
84308RP8

Self-retracting Lanyards, Lifeline & Fall Limiter - 310 lbs Wt Capacity , 8 ft, 2.44 m Long, Steel Carabiner End Connection, Dyneema Material
Mi Item #14632069
MFR #84308RP8

Mfr description
84308RP8 8' FT-X WEB TIE-BACK CLASS 1 P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$486.77/each

Specifications

Dimensions

  • Length
    8 ft, 2.44 m
  • Overall Length
    8 ft

Details

  • Anchorage Connection
    Carabiner
  • ANSI Rating
    ANSI Z359.14-2021
  • Capacity
    310 lbs
  • Harness Connection
    Rebar Hook
  • Lanyard End Connection
    Steel Carabiner
  • Lifeline Material
    Dyneema
  • Number Of Legs
    1
  • PSC Code
    4240
  • Standards Met
    ANSI Z359.14-2021, OSHA 1910.66, OSHA 1926.502
  • Type
    Personal SRL-P
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)