Motion
84711SA1

FALLTECH
84711SA1

Self-retracting Lanyards, Lifeline & Fall Limiter - 420 lbs Wt Capacity , 11 ft, 3.35 m Long, Steel Snap Hook End Connection, Dyneema Material
Mi Item #14632071
MFR #84711SA1
Price$450.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALLTECH
84711SA1

Self-retracting Lanyards, Lifeline & Fall Limiter - 420 lbs Wt Capacity , 11 ft, 3.35 m Long, Steel Snap Hook End Connection, Dyneema Material
Mi Item #14632071
MFR #84711SA1

Mfr description
84711SA1 11' FT-X WEB CLASS 1 SRL-P WIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$450.18/each

Specifications

Dimensions

  • Length
    11 ft, 3.35 m
  • Overall Length
    11 ft

Details

  • Anchorage Connection
    Snap Hook
  • ANSI Rating
    ANSI Z359.14-2021
  • Capacity
    420 lbs
  • Color
    Light Green
  • Harness Connection
    Swivel Eye
  • Housing Material
    Engineering housing material
  • Lanyard End Connection
    Steel Snap Hook
  • Lifeline Material
    Dyneema
  • Number Of Legs
    1
  • Standards Met
    ANSI Z359.14-2021, CSA Z259.2.2-2017, OSHA 1910.66, OSHA 1926.502
  • Type
    SRL-P
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)