Specifications
Details
- Anchorage ConnectionRebar Hook
- ANSI RatingZ359.14-2021
- Capacity130 to 310 lbs
- ColorLight Green
- Lifeline MaterialSteel
- Standards MetANSI Z359.14-2021, CSA Z259.2.2-2017, OSHA 1926.502 and 1910.66
- TypeSRL-P
Overview
Mfr description
84711SC3 11' FT-X WEB CLASS 1 SRL-P WIT