Overview
Mfr description
84711SG4 11' FT-X WEB CLASS 1 SRL-P WIT
Specifications
- TypeSRL-P
- Capacity130 to 310 lbs
- ColorLight Green
- Standards MetANSI Z359.14-2021, CSA Z259.2.2-2017, OSHA 1926.502 and 1910.66
- Anchorage ConnectionSnap Hook
- ANSI RatingZ359.3
- Lifeline MaterialAluminum
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data