Motion
721530T

FALLTECH
721530T

Self-retracting Lanyards, Lifeline & Fall Limiter - 310 lbs Wt Capacity , 30 ft, 9.14 m Long, Swivel Snap Hook End Connection, Technora Material
Mi Item #14632077
MFR #721530T
Price$1,620.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALLTECH
721530T

Self-retracting Lanyards, Lifeline & Fall Limiter - 310 lbs Wt Capacity , 30 ft, 9.14 m Long, Swivel Snap Hook End Connection, Technora Material
Mi Item #14632077
MFR #721530T

Mfr description
721530T FT-R ARC-FLASH CLASS 1 SRL WITH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,620.19/each

Specifications

Dimensions

  • Diameter
    0.2500 in, 6.35 mm
  • Gate Opening Size
    0.7500 in, 19.10 mm
  • Length
    30 ft, 9.14 m
  • Line Width Or Diameter
    0.2500 in | 6.35 mm
  • Overall Length
    30 ft

Details

  • Anchorage Connection
    Carabiner
  • ANSI Rating
    ANSI Z359.14-2021
  • Capacity
    310 lbs
  • Harness Connection
    Snap Hook
  • Lanyard End Connection
    Swivel Snap Hook
  • Lifeline Material
    Technora
  • Number Of Legs
    1
  • Standards Met
    ANSI Z359.14-2021, ASTM F887-20, OSHA 1910.66, OSHA 1926.502
  • Type
    SRL
  • Unit Connector
    Carabiner
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)