Motion
72906SC3

FALLTECH
72906SC3

Self-retracting Lanyards, Lifeline & Fall Limiter - 310 lbs Wt Capacity , 6 ft, 1.83 m Long, Kevlar Material
Mi Item #14632138
MFR #72906SC3
Price$681.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALLTECH
72906SC3

Self-retracting Lanyards, Lifeline & Fall Limiter - 310 lbs Wt Capacity , 6 ft, 1.83 m Long, Kevlar Material
Mi Item #14632138
MFR #72906SC3

Mfr description
72906SC3 6' ARC FLASH DURATECH MINI CLA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$681.65/each

Specifications

Dimensions

  • Length
    6 ft, 1.83 m
  • Overall Length
    6 ft

Details

  • Anchorage Connection
    Rebar Hook
  • ANSI Rating
    ANSI Z359.14-2021
  • Capacity
    310 lbs
  • Harness Connection
    Carabiner
  • Housing Material
    Nylon
  • Lifeline Material
    Kevlar
  • Standards Met
    ANSI Z359.14-2021, ASTM F887-13, OSHA 1910.66, OSHA 1926.502
  • Type
    Personal SRL-P
  • Unit Connector
    Rebar Hook
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)