Specifications
Dimensions
- Length45 ft, 13.72 m
- Overall Length45 ft
Details
- ANSI RatingANSI Compliant
- Housing MaterialAluminum
- Lifeline MaterialTechnora
- Standards MetANSI Compliant, OSHA Compliant
- TypeSystem with 3-way SRL-R
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)