Motion
7509T
Self-retracting Lanyards, Lifeline & Fall Limiter - 45 ft, 13.72 m Long, Technora Material
Mi Item #14632147
MFR #7509T
Price$8,485.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-retracting Lanyards, Lifeline & Fall Limiter - 45 ft, 13.72 m Long, Technora Material
Mi Item #14632147
MFR #7509T

Mfr description
7509T 8' TRIPOD KIT WITH 7297T WINCH, 72
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,485.87/each

Specifications

Dimensions

  • Length
    45 ft, 13.72 m
  • Overall Length
    45 ft

Details

  • ANSI Rating
    ANSI Compliant
  • Housing Material
    Aluminum
  • Lifeline Material
    Technora
  • Line Material
    Technora Webbing
  • Standards Met
    ANSI Compliant, OSHA Compliant
  • Type
    Tripod System Kit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)