Overview
Mfr description
FC5805-0604S FTNG (PERM) NPTF/NPSM THERM
Specifications
- Adapter TypeHose Fittings
- MaterialCarbon Steel
- FinishDura-Kote
- Hex Size0.75
- TypeHose Fitting
- Angle180
- Finish/CoatingDura-Kote
- ColorDura-Kote
- Hose Dash Size-4.0
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data