Motion
DCD794B

DEWALT
DCD794B

Cordless Drill Driver - 20 V
MI ITEM #14635981
MFR #DCD794B
Price$191.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCD794B

Cordless Drill Driver - 20 V
MI ITEM #14635981
MFR #DCD794B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$191.88/each

Specifications

Dimensions

  • Overall Height
    8.3800 in
  • Overall Length
    6.7000 in
  • Overall Width
    2.9300 in

Details

  • Additional Details
    Our Shortest 20V MAX* Drill/driver - At 5.88 in. (tool head length only) to access hard to reach areas.Get Up to 16% More Power - For a variety of drilling applications.High Bit Retention - With 1/2 in. Ratcheting chuck.Unlock Power in a Compact Size - With 404 UWO in and up to 1,650 rpms no-load to tackle tough jobs in tight spaces.Illuminate Workspaces - Using the on-tool LED work light
  • Batteries Included
    Batteries Included
  • Chuck Type
    Keyless
  • Cordless or Corded
    Cordless
  • Drilling Capacity Metal
    1/2 in
  • Includes
    20V MAX* Brushless Cordless 1/2 in. Drill/Driver, Belt Hook
  • Max Rpm
    1650 rpm
  • Maximum Speed
    1650 rpm
  • Number Of Pieces
    2
  • Power Source
    Battery
  • Voltage
    20 V

Overview

Mfr description
DCD794B 20V MAX COMPACT DRILL/DRIVER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought