Motion
SV99W-M2ZGSFR-M

RADIANS INC.
SV99W-M2ZGSFR-M

High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Green
Mi Item #14636948
MFR #SV99W-M2ZGSFR-M
Price$88.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SV99W-M2ZGSFR-M

High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Green
Mi Item #14636948
MFR #SV99W-M2ZGSFR-M

Mfr description
SV99W-M2ZGSFR-M RADIANS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.17/each

Specifications

Dimensions

  • Length
    29.20 cm, 11.5000 in
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Adjusted Waist And Hip Shaping Specific To Women | Back Center D-Ring Pass Through | Dual Hazard Ar | Fr | 6.8 Cal Atpv
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI 107:2020, NFPA 2112, NFPA 70E, UL Certified
  • Color
    Hi-Vis Green
  • Description
    Radians Sv99W-M2Zgsfr 5.5 Oz Women's Class 2 Ar/Fr Westex Dh Vest
  • Front Closure
    Zipper
  • Garment Type
    Safety Vest
  • Garment Use
    Ar, FR Protection, High Visibility
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    Fr Reflective Tape
  • Material
    Westex DH FR
  • Material Composition
    Westex DH FR
  • Number Of Horizontal Stripes
    2
  • Pattern
    Solid
  • Product Type
    High-Visibility Vests
  • Stripe Color
    Silver
  • Type
    ANSI Type R
  • Vest Color
    Hi-Vis Green
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)