Motion
FRCA-WCA-L

RADIANS INC.
FRCA-WCA-L

Coverall - Front Snap Closure
MI ITEM #14636951
MFR #FRCA-WCA-L
Price$91.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
FRCA-WCA-L

Coverall - Front Snap Closure
MI ITEM #14636951
MFR #FRCA-WCA-L

Mfr description
FRCA-WCA-L RADIANS
  • Flame Resistant
  • Snap Front
  • Adjustable Snap Cuffs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.99/each

Specifications

Dimensions

  • Case Height
    11 in
  • Case Length
    2 ft
  • Case Weight
    45 lbs
  • Case Width
    4 in
  • Hazardous Protection Level
    CAT 2
  • Height
    0.9200 in, 23.36 mm
  • Length
    14-5/8 in
  • Material Weight
    9
  • Weight
    4.8 lbs
  • Width
    11-1/2 in

Details

  • Additional Details
    Heavy duty covered snaps on placket, Adjustable snap sleeve cuffs, Adjustable lower leg openings, Elasticized back waistband, Chest segmented pocket, Sleeve pocket with pencil slot, Side pockets with internal pass-thru access, Back hip pockets
  • Ankle Closure
    Snap
  • Ankle Style
    Adjustable Snap
  • Approval Listing Regulations
    ASTM F1506, ASTM F1959, NFPA 2112, CAT 2
  • Arc Rating
    9.2
  • Closure Type
    Front Snap
  • Color
    Green
  • Cuff Style
    Adjustable Snap
  • Description
    Radians FRCA-WCA VolCore Welding Front Snap Coverall
  • Fabric Type
    Cotton
  • Features
    Adjustable Snap Cuffs, Flame Resistant, Snap Front
  • Flame Resistance
    Yes
  • Flame Resistant
    Flame Resistant
  • Front Closure
    Snap
  • Garment Style
    Long Sleeve Coverall
  • Garment Type
    Coverall
  • Garment Use
    Welding
  • Material
    100% cotton sateen
  • Max Arc Flash Protection
    9.2
  • Number Of Pockets
    6
  • Pant Cuff
    Adjustable Snaps
  • Product Line
    VolCore
  • Product Type
    Coveralls
  • Series
    VolCore
  • Type
    Coverall

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)