Motion
FRCA-WCA-3X

RADIANS INC.
FRCA-WCA-3X

Coverall - Front Snap Closure
MI ITEM #14636955
MFR #FRCA-WCA-3X
Price$91.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
FRCA-WCA-3X

Coverall - Front Snap Closure
MI ITEM #14636955
MFR #FRCA-WCA-3X

Mfr description
FRCA-WCA-3X RADIANS
  • Flame Resistant
  • Snap Front
  • Pass-Through Pockets
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.99/each

Specifications

Dimensions

  • Case Height
    11 in
  • Case Length
    2 ft
  • Case Weight
    45 lbs
  • Case Width
    4 in
  • Hazardous Protection Level
    CAT 2
  • Height
    0.9200 in, 23.36 mm
  • Length
    14-5/8 in
  • Material Weight
    9
  • Weight
    4.8 lbs
  • Width
    11-1/2 in

Details

  • Additional Details
    Elastic Waistband, Pass-Through Pockets, Snap Cuffs, Chest Pockets with Flaps
  • Ankle Closure
    Snap
  • Ankle Style
    Adjustable Snap
  • Approval Listing Regulations
    ASTM F1506, ASTM F1959, NFPA 2112, CAT 2
  • Arc Rating
    9.2
  • Closure Type
    Front Snap
  • Color
    Green
  • Cuff Style
    Adjustable Snap
  • Description
    Radians FRCA-WCA VolCore Welding Front Snap Coverall
  • Fabric Type
    Cotton Sateen
  • Features
    Flame Resistant, Pass-Through Pockets, Snap Front
  • Flame Resistance
    Yes
  • Flame Resistant
    Flame Resistant
  • Front Closure
    Snap
  • Garment Style
    Long Sleeve Flame-Resistant Coverall
  • Garment Type
    Coverall
  • Garment Use
    Welding
  • Material
    100% Cotton Sateen
  • Max Arc Flash Protection
    9.2
  • Number Of Pockets
    6
  • Pant Cuff
    Adjustable Snaps
  • Product Line
    VolCore
  • Product Type
    Coveralls
  • Series
    VolCore
  • Type
    Flame-Resistant Coverall

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)