Motion
10100-42-YEL-U

RADIANS INC.
10100-42-YEL-U

Rain Coat & Jacket - Yellow, PVC, Snap Closure
Mi Item #14636981
MFR #10100-42-YEL-U
Price$5.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
10100-42-YEL-U

Rain Coat & Jacket - Yellow, PVC, Snap Closure
Mi Item #14636981
MFR #10100-42-YEL-U

Mfr description
10100-42-YEL-U 1000P .10 MM 40" ECONOMY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.28/each

Specifications

Dimensions

  • Weight
    0.55 lbs, 0.25 kg

Details

  • Color
    Yellow
  • Front Closure
    Snap
  • Garment Type
    Poncho
  • Garment Use
    General Purpose
  • High Visibility
    No
  • Hood Type
    Attached
  • Includes
    Attached Hood
  • Material
    PVC
  • Pattern
    Solid
  • Product Line
    Neese 1000P
  • Removable Sleeves
    No
  • Reversible
    No
  • Series
    Economy
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)