Motion
DCHJ101D1-M

RADIANS INC.
DCHJ101D1-M

Jacket & Coat - Polyester, Spandex Material, Navy Color
Mi Item #14636989
MFR #DCHJ101D1-M
Price$530.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
DCHJ101D1-M

Jacket & Coat - Polyester, Spandex Material, Navy Color
Mi Item #14636989
MFR #DCHJ101D1-M

Mfr description
DCHJ101D1-M MEN'S HEATED SOFT SHELL JACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$530.15/each

Specifications

Details

  • Additional Details
    Extended Back: Shirttail | Adjustable: Cuffs | Waist | and Hood | Pockets: Two lower hand warmer | Waterproof pockets in multiple locations
  • Applications
    Cold Weather
  • Cold Weather Usage
    Yes
  • Color
    Navy
  • Description
    Men's Reflective Soft Shell Jacket
  • Garment Type
    Softshell Jacket
  • Garment Use
    Cold Weather
  • Gender
    Male
  • High Visibility
    Reflective
  • Hood Type
    Attached
  • Material
    Polyester, Spandex
  • Product Line
    DEWALT
  • Protection Type
    Softshell Jacket
  • Removable Sleeves
    No
  • Reversible
    No
  • Series
    DEWALT Heated Jackets
  • Shirt Style
    Zip Front
  • Style
    Softshell Jacket
  • Voltage
    20 V
  • Wrist Closure
    Adjustable Cuffs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)