Motion
DCHJ101D1-2X

RADIANS INC.
DCHJ101D1-2X

Jacket & Coat - Polyester, Spandex Material, 2 XL Size, Navy Color
Mi Item #14636990
MFR #DCHJ101D1-2X
Price$530.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
DCHJ101D1-2X

Jacket & Coat - Polyester, Spandex Material, 2 XL Size, Navy Color
Mi Item #14636990
MFR #DCHJ101D1-2X

Mfr description
DCHJ101D1-2X MEN'S HEATED SOFT SHELL JAC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$530.15/each

Specifications

Dimensions

  • Size
    2

Details

  • Additional Details
    Back: Shirttail Extended | Pockets: Hand Warmer and Waterproof | Features: Heated
  • Applications
    Cold Weather
  • Cold Weather Usage
    Yes
  • Color
    Navy
  • Description
    Men's Reflective Soft Shell Jacket
  • Garment Type
    Softshell Jacket
  • Garment Use
    Cold Weather
  • Gender
    Male
  • Includes
    Adapter, Battery, Charger
  • Material
    Polyester, Spandex
  • Product Line
    DEWALT Heated Apparel
  • Protection Type
    Softshell Jacket
  • Removable Sleeves
    No
  • Reversible
    No
  • Series
    DEWALT
  • Style
    Softshell Jacket
  • Voltage
    20 V
  • Wrist Closure
    Adjustable Cuffs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)