Motion
RWG4742S

RADIANS INC.
RWG4742S

Leather Glove - S or Size 7, Goatskin Leather, Premium Grade, Unlined, Color White
Mi Item #14636994
MFR #RWG4742S
Price$12.15/dz
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
RWG4742S

Leather Glove - S or Size 7, Goatskin Leather, Premium Grade, Unlined, Color White
Mi Item #14636994
MFR #RWG4742S

Mfr description
RWG4742S RADIANS PREMIUM GOATSKIN DRIVER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.15/dz

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length
    10.0000 in, 25.50 cm
  • Weight
    3.8 oz, 107.7 g

Details

  • Additional Details
    Keystone Thumb, Shirred Elastic Back, Color-coded Fabric Hemmed Cuff
  • Applications
    Driving
  • Back Material
    Goatskin
  • Closure Type
    Shirred Elastic Back
  • Coating Coverage
    Uncoated
  • Color
    White
  • Comfort Features
    Keystone Thumb, Shirred Elastic Back
  • Construction Description
    Keystone Thumb, Shirred Elastic Back
  • Cuff Type
    Shirred Wrist
  • Description
    Radians RWG4742 Premium Grain Goatskin Driver Glove comes with a keystone thumb, shirred elastic back and a color-coded fabric hemmed cuff
  • Finger Coverage
    Full
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Leather Grade
    Premium Grade
  • Leather Material Type
    Goatskin Leather
  • Lining Material
    Unlined
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Palm Features
    Abrasion-Resistant
  • Protection Type
    Abrasion Resistant and General Purpose and Driver
  • Series
    RWG4742
  • Thumb Style
    Keystone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)