Motion
RWG4742XL

RADIANS INC.
RWG4742XL

Leather Glove - XL or Size 10, Goatskin Leather, Premium Grade, Unlined, Color White
MI ITEM #14636998
MFR #RWG4742XL
Price$12.15/dz
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
RWG4742XL

Leather Glove - XL or Size 10, Goatskin Leather, Premium Grade, Unlined, Color White
MI ITEM #14636998
MFR #RWG4742XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.15/dz

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length
    10.0000 in, 25.50 cm
  • Weight
    3.8 oz, 107.7 g

Details

  • Additional Details
    Keystone Thumb, Shirred Elastic Back, Color-coded Fabric Hemmed Cuff
  • Back Material
    Goatskin
  • Closure Type
    Shirred Elastic Back
  • Coating Coverage
    Uncoated
  • Color
    White
  • Comfort Features
    Keystone Thumb
  • Construction Description
    Keystone Thumb, Shirred Elastic Back
  • Cuff Type
    Hemmed
  • Description
    Premium Grain Goatskin Driver Glove
  • Finger Coverage
    Full
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Leather Grade
    Premium Grade
  • Leather Material Type
    Goatskin Leather
  • Lining Material
    Unlined
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Palm Features
    Abrasion-Resistant
  • Protection Type
    Abrasion Resistant and Driver
  • Thumb Style
    Keystone

Overview

Mfr description
RWG4742XL RADIANS PREMIUM GOATSKIN DRIVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought