Motion
8652AR004NA00H0

NUMATICS INC
8652AR004NA00H0

Standard Air Regulator - 1/2 in Inlet Port, NPT Outlet Thread
Mi Item #14641201
MFR #8652AR004NA00H0
Price$95.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NUMATICS INC
8652AR004NA00H0

Standard Air Regulator - 1/2 in Inlet Port, NPT Outlet Thread
Mi Item #14641201
MFR #8652AR004NA00H0

Mfr description
8652AR004NA00H0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.42/each

Specifications

Dimensions

  • Inlet Port Size
    1/2 in

Details

  • Maximum Operating Pressure
    10 bar
  • Outlet Port Thread Type
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)