Motion
3312-B-2Z-TVH

FAG (SCHAEFFLER)
3312-B-2Z-TVH

Angular Contact Bearing - 60 mm Bore, 130 mm OD, 54 mm Width, Double Shielded, Without Snap Ring
Mi Item #14642243
MFR #3312-B-2Z-TVH
Price$668.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
3312-B-2Z-TVH

Angular Contact Bearing - 60 mm Bore, 130 mm OD, 54 mm Width, Double Shielded, Without Snap Ring
Mi Item #14642243
MFR #3312-B-2Z-TVH

Mfr description
3312-B-2Z-TVH ANGULARCONTACTDBL.NONS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$668.37/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    54 mm
  • Weight
    6.217 lbs, 2.82 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Series
    3300
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)