Motion
EDH318
90 mm Bore, Compatible Bore: 90 mm , 128.50 mm OD
Mi Item #14642277
MFR #EDH318
Price$153.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90 mm Bore, Compatible Bore: 90 mm , 128.50 mm OD
Mi Item #14642277
MFR #EDH318

Mfr description
EDH318 HOUSINGACCESSORIESIE.NDK,FRM,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$153.82/each

Specifications

Dimensions

  • Bore Diameter
    90 mm
  • Compatible Bore Diameter
    90 mm
  • Outside Diameter
    128.50 mm

Details

  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)