Motion
EDH528
125 mm Bore, Compatible Bore: 125 mm , 187.50 mm OD
MI ITEM #14642278
MFR #EDH528
Price$301.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
125 mm Bore, Compatible Bore: 125 mm , 187.50 mm OD
MI ITEM #14642278
MFR #EDH528

Mfr description
EDH528 HOUSINGACCESSORIESIE.NDK,FRM,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$301.46/each

Specifications

Dimensions

  • Bore Diameter
    125 mm
  • Compatible Bore Diameter
    125 mm
  • Outside Diameter
    187.50 mm

Details

  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)