Motion
EDH530
135 mm Bore, Compatible Bore: 135 mm , 202.50 mm OD
Mi Item #14642279
MFR #EDH530
Price$356.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
135 mm Bore, Compatible Bore: 135 mm , 202.50 mm OD
Mi Item #14642279
MFR #EDH530

Mfr description
EDH530 HOUSINGACCESSORIESIE.NDK,FRM,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$356.23/each

Specifications

Dimensions

  • Bore Diameter
    135 mm
  • Compatible Bore Diameter
    135 mm
  • Outside Diameter
    202.50 mm

Details

  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)