1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
D&D GLOBAL INC
1422V215
Variable Speed Belt - 0.8750 in Top Width, 21.5 in Pitch Length, 0.3100 in Overall Height
Mi Item #
14658957
MFR #
1422V215
Price
$31.08
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Multi-Speed Belt
D&D GLOBAL INC 1422V215
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D&D GLOBAL INC
1422V215
Variable Speed Belt - 0.8750 in Top Width, 21.5 in Pitch Length, 0.3100 in Overall Height
Mi Item #
14658957
MFR #
1422V215
Mfr description
1422V215 BELT, VS, 0.875 X 22IN OC
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$31
.08
/each
Add to Cart
Specifications
Dimensions
Groove Angle
22 °
Overall
Height
0.3100 in
Pitch Length
21.5 in
Top
Width
0.8750 in
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items