1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BOSTON GEAR
RFWA752-900KET-B5-H1-CMBA56U3-GUTFB-3
900:1 Ratio, 5.1600 in Center Distance, C-Face Quick Connect Input, Solid Output, Double Output
MI ITEM #
14680652
MFR #
RFWA752-900KET-B5-H1-CMBA56U3-GUTFB-3
List Price
$18,103.65
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
BOSTON GEAR RFWA752-900KET-B5-H1-CMBA56U3-GUTFB-3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BOSTON GEAR
RFWA752-900KET-B5-H1-CMBA56U3-GUTFB-3
900:1 Ratio, 5.1600 in Center Distance, C-Face Quick Connect Input, Solid Output, Double Output
MI ITEM #
14680652
MFR #
RFWA752-900KET-B5-H1-CMBA56U3-GUTFB-3
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$18,103.65
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
RFWA752-900KET-B5-H1-CMBA56U3-GUTFB-3 WO
Specifications
Center Distance
5.1600 in
Ratio
900:1
Input Type
C-Face Quick Connect
Output Type
Solid
Output Direction
Double
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data