Motion
UT006-025-0-RM060-20

BOSTON GEAR
UT006-025-0-RM060-20

25:1 Reduction, 25:1 Ratio, 60 mm Input Size, 20 mm Output Shaft Diameter
MI ITEM #14680658
MFR #UT006-025-0-RM060-20
Price$7,985.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
UT006-025-0-RM060-20

25:1 Reduction, 25:1 Ratio, 60 mm Input Size, 20 mm Output Shaft Diameter
MI ITEM #14680658
MFR #UT006-025-0-RM060-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,985.57/each

Specifications

Dimensions

  • Case Size
    006
  • Input Size
    60 mm
  • Nominal Ratio
    25:1
  • Output Shaft Diameter
    20 mm
  • Output Size
    20 mm
  • Ratio
    25:1
  • Weight
    2.4948 kg, 5.50 lb

Details

  • Actual Ratio
    25:1
  • Input Style
    RM
  • Manufacturer Catalog Number
    42-114347-D055
  • Manufacturer Upc Number
    194208208952
  • Reduction
    25:1
  • Series
    UT
  • UPC_NO
    194208208952

Overview

Mfr description
UT006-025-0-RM060-20 PLANETARY GEARBOX -

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought