Motion
FHMA738-300KEZT-B5-J3

BOSTON GEAR
FHMA738-300KEZT-B5-J3

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
Mi Item #14680685
MFR #FHMA738-300KEZT-B5-J3
Price$9,383.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FHMA738-300KEZT-B5-J3

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
Mi Item #14680685
MFR #FHMA738-300KEZT-B5-J3

Mfr description
FHMA738-300KEZT-B5-J3 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,383.30/each

Specifications

Dimensions

  • Case Size
    738
  • Center Distance
    3.7500 in
  • Manufacturer Reducer Size
    738
  • Nominal Ratio
    300:1
  • Ratio
    300:1
  • Weight
    128.1 lbs, 58.105 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    W16770
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Series
    700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)