Motion
SSHQCWD7260V-400KCT-B5-LS6-P20

BOSTON GEAR
SSHQCWD7260V-400KCT-B5-LS6-P20

400:1 Ratio, 2.6200 in Center Distance, C-Face Quick Connect Input, 0.6250 in Input Size, Hollow Output, 1.2500 in Output Size, Double Output
MI ITEM #14680692
MFR #SSHQCWD7260V-400KCT-B5-LS6-P20
List Price$8,902.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSHQCWD7260V-400KCT-B5-LS6-P20

400:1 Ratio, 2.6200 in Center Distance, C-Face Quick Connect Input, 0.6250 in Input Size, Hollow Output, 1.2500 in Output Size, Double Output
MI ITEM #14680692
MFR #SSHQCWD7260V-400KCT-B5-LS6-P20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,902.52/each for your price

Overview

Mfr description
SSHQCWD726V-400KC-B5-LS6-P20 STAINLESS W

Specifications

  • Center Distance
    2.6200 in
  • Ratio
    400:1
  • Input Type
    C-Face Quick Connect
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Size
    1.2500 in
  • Output Direction
    Double

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text