Motion
UTR075-010-0-RM075-20

BOSTON GEAR
UTR075-010-0-RM075-20

10:1 Reduction, 10:1 Ratio
MI ITEM #14680720
MFR #UTR075-010-0-RM075-20
Price$13,191.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
UTR075-010-0-RM075-20

10:1 Reduction, 10:1 Ratio
MI ITEM #14680720
MFR #UTR075-010-0-RM075-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13,191.31/each

Specifications

Dimensions

  • Case Size
    075
  • Nominal Ratio
    10:1
  • Ratio
    10:1
  • Weight
    4.5359 kg, 10.00 lb

Details

  • Manufacturer Catalog Number
    42-314258-L477
  • Manufacturer Upc Number
    194208218784
  • Reduction
    10:1
  • Series
    UTR
  • UPC_NO
    194208218784

Overview

Mfr description
UTR075-010-0-RM075-20 PLANETARY GEARBOX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought