Motion
SBKCHQC721-10KZT-B7-HS1-P19

BOSTON GEAR
SBKCHQC721-10KZT-B7-HS1-P19

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.0600 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.1875 in Output Size, Double Output
Mi Item #14680751
MFR #SBKCHQC721-10KZT-B7-HS1-P19
Price$3,943.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCHQC721-10KZT-B7-HS1-P19

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.0600 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.1875 in Output Size, Double Output
Mi Item #14680751
MFR #SBKCHQC721-10KZT-B7-HS1-P19

Mfr description
SBKCHQC721-10KZT-B7-HS1-P19 WASHDOWN WOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,943.85/each

Specifications

Dimensions

  • Case Size
    721
  • Center Distance
    2.0600 in
  • Manufacturer Reducer Size
    721
  • Nominal Ratio
    10:1
  • Output Size
    1.1875 in
  • Ratio
    10:1
  • Weight
    39.1 lbs, 17.74 kg

Details

  • Case Included
    Yes
  • Input Type
    C-Face Quick Connect
  • Manufacturer Catalog Number
    W16820-OLD
  • Output Direction
    Double
  • Output Type
    Hollow
  • Series
    700
  • Standard Base Kit
    Kit B7
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)